Zoro Homepage

Glass Rack Extender, PK 12

  • Mfr # EA9E2151

  • Zoro # G215573747


product price: $170.99
/pk 12, $14.25/ea
Free Shipping & Returns

Key Features

Overall Length
19 5/8 in
Compartment Size
5 7/8 x 5 7/8 in
NSF Certified
No
Product Type
Half Drop Glass Rack Extender
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA9E2151
Zoro #
G215573747
UPC #
099511330393
Country of Origin
United States

Dimensions

Overall Length
19 5/8 in
Compartment Size
5 7/8 x 5 7/8 in
Overall Height
2 in
Overall Width
19 5/8 in

Details

NSF Certified
No
Item
Half Drop Glass Rack Extender
Product Type
Half Drop Glass Rack Extender
Number of Compartments
9
Color
Soft Gray

Description

Half Drop Glass Rack Extender, Compartment Size 5 7/8 x 5 7/8 in, Product Type Half Drop Glass Rack Extender, Color Soft Gray, Number of Compartments 9, Overall Height 2 in, Overall Length 19 5/8 in, Overall Width 19 5/8 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.