Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Rack, PK 2

  • Mfr # EA16S1114151

  • Zoro # G215573587


product price: $229.99
/pk 2, $115.00/ea
Free Shipping & Returns

Key Features

Product Type
Glass Rack
Overall Width
19 3/4 in
Color
Soft Gray
Maximum Cup Diameter
4 3/8 in
Overall Height
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA16S1114151
Zoro #
G215573587
UPC #
099511333219
Country of Origin
United States

Dimensions

Overall Width
19 3/4 in
Maximum Cup Diameter
4 3/8 in
Overall Height
13 3/4 in
Overall Length
19 3/4 in
Maximum Cup Height
11 3/4 in

Details

Product Type
Glass Rack
Color
Soft Gray
Number of Compartments
16
Maximum Handling Temperature
200 Degrees F
Material
Plastic
NSF Certified
Yes
Item
Glass Rack

Description

Glass Rack, Material Plastic, Maximum Cup Height 11 3/4 in, Maximum Cup Diameter 4 3/8 in, Maximum Handling Temperature 200 Degrees F, Product Type Glass Rack, Color Soft Gray, Number of Compartments 16, Overall Depth Not Applicable, Overall Height 13 3/4 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.