Glass Rack, PK 2
Mfr # EA16S900151
Zoro # G915573962
product price: $195.99
/pk 2, $98.00/ea
Free Shipping & Returns
Key Features
Maximum Handling Temperature
200 Degrees F
Maximum Cup Height
9 3/8 in
Overall Width
19 3/4 in
Maximum Cup Diameter
4 3/8 in
Overall Height
10 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA16S900151
Zoro #
G915573962
UPC #
099511609130
Country of Origin
United States
Dimensions
Maximum Cup Height
9 3/8 in
Overall Width
19 3/4 in
Maximum Cup Diameter
4 3/8 in
Overall Height
10 1/2 in
Overall Length
19 3/4 in
Details
Maximum Handling Temperature
200 Degrees F
Material
Plastic
NSF Certified
Yes
Color
Soft Gray
Item
Glass Rack
Product Type
Glass Rack
Number of Compartments
16
Description
Glass Rack, Material Plastic, Maximum Cup Height 9 3/8 in, Maximum Cup Diameter 4 3/8 in, Maximum Handling Temperature 200 Degrees F, Product Type Glass Rack, Color Soft Gray, Number of Compartments 16, Overall Depth Not Applicable, Overall Height 10 1/2 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.