Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Rack, PK 2

  • Mfr # EA20S1114151

  • Zoro # G415574469


product price: $256.99
/pk 2, $128.50/ea
Free Shipping & Returns

Key Features

Overall Width
19 3/4 in
Product Type
Glass Rack
Material
Plastic
Overall Height
13 3/4 in
Color
Soft Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA20S1114151
Zoro #
G415574469
UPC #
099511614875
Country of Origin
United States

Dimensions

Overall Width
19 3/4 in
Overall Height
13 3/4 in
Maximum Cup Height
11 3/4 in
Overall Length
19 3/4 in
Maximum Cup Diameter
3 7/8 in

Details

Product Type
Glass Rack
Material
Plastic
Color
Soft Gray
NSF Certified
Yes
Item
Glass Rack
Number of Compartments
20
Maximum Handling Temperature
200 Degrees F

Description

Glass Rack, Material Plastic, Maximum Cup Height 11 3/4 in, Maximum Cup Diameter 3 7/8 in, Maximum Handling Temperature 200 Degrees F, Product Type Glass Rack, Color Soft Gray, Number of Compartments 20, Overall Depth Not Applicable, Overall Height 13 3/4 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.