Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Rack, PK 2

  • Mfr # EA20S800151

  • Zoro # G115574424


product price: $192.99
/pk 2, $96.50/ea
Free Shipping & Returns

Key Features

Number of Compartments
20
Maximum Cup Diameter
3 7/8 in
Maximum Cup Height
8 1/2 in
Color
Soft Gray
Overall Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA20S800151
Zoro #
G115574424
UPC #
099511614677
Country of Origin
United States

Dimensions

Maximum Cup Diameter
3 7/8 in
Maximum Cup Height
8 1/2 in
Overall Height
10 1/2 in
Overall Length
19 3/4 in
Overall Width
19 3/4 in

Details

Number of Compartments
20
Color
Soft Gray
Item
Glass Rack
NSF Certified
Yes
Maximum Handling Temperature
200 Degrees F
Material
Plastic
Product Type
Glass Rack

Description

Glass Rack, Material Plastic, Maximum Cup Height 8 1/2 in, Maximum Cup Diameter 3 7/8 in, Maximum Handling Temperature 200 Degrees F, Product Type Glass Rack, Color Soft Gray, Number of Compartments 20, Overall Depth Not Applicable, Overall Height 10 1/2 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.