Glass Rack, PK 3
Mfr # EA20S638151
Zoro # G215574492
product price: $235.99
/pk 3, $78.66/ea
Free Shipping & Returns
Key Features
Maximum Handling Temperature
200 Degrees F
Color
Soft Gray
Overall Height
8 7/8 in
Overall Width
19 3/4 in
Overall Length
19 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA20S638151
Zoro #
G215574492
UPC #
099511614349
Country of Origin
United States
Dimensions
Overall Height
8 7/8 in
Overall Width
19 3/4 in
Overall Length
19 3/4 in
Maximum Cup Diameter
3 7/8 in
Maximum Cup Height
6 7/8 in
Details
Maximum Handling Temperature
200 Degrees F
Color
Soft Gray
Item
Glass Rack
Material
Plastic
NSF Certified
Yes
Product Type
Glass Rack
Number of Compartments
20
Description
Glass Rack, Material Plastic, Maximum Cup Height 6 7/8 in, Maximum Cup Diameter 3 7/8 in, Maximum Handling Temperature 200 Degrees F, Product Type Glass Rack, Color Soft Gray, Number of Compartments 20, Overall Depth Not Applicable, Overall Height 8 7/8 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.