Glass Rack, PK 4
Mfr # EA20S434151
Zoro # G615574436
product price: $267.99
/pk 4, $67.00/ea
Free Shipping & Returns
Key Features
Material
Plastic
Overall Height
7 1/4 in
Maximum Cup Diameter
3 7/8 in
Number of Compartments
20
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA20S434151
Zoro #
G615574436
UPC #
099511614455
Country of Origin
United States
Dimensions
Overall Height
7 1/4 in
Maximum Cup Diameter
3 7/8 in
Overall Length
19 3/4 in
Overall Width
19 3/4 in
Maximum Cup Height
5 1/4 in
Details
Material
Plastic
Number of Compartments
20
NSF Certified
Yes
Product Type
Glass Rack
Color
Soft Gray
Item
Glass Rack
Maximum Handling Temperature
200 Degrees F
Description
Glass Rack, Material Plastic, Maximum Cup Height 5 1/4 in, Maximum Cup Diameter 3 7/8 in, Maximum Handling Temperature 200 Degrees F, Product Type Glass Rack, Color Soft Gray, Number of Compartments 20, Overall Depth Not Applicable, Overall Height 7 1/4 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.