Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Rack, PK 5

  • Mfr # EA17HS318151

  • Zoro # G015573978


product price: $197.99
/pk 5, $39.60/ea
Free Shipping & Returns

Key Features

NSF Certified
Yes
Color
Soft Gray
Number of Compartments
17
Overall Height
5 5/8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA17HS318151
Zoro #
G015573978
UPC #
099511334872
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
19 3/4 in
Maximum Cup Diameter
2 7/8 in
Maximum Cup Height
3 5/8 in
Overall Width
19 3/4 in

Details

NSF Certified
Yes
Color
Soft Gray
Number of Compartments
17
Material
Plastic
Product Type
Glass Rack
Maximum Handling Temperature
200 Degrees F
Item
Glass Rack

Description

Glass Rack, Material Plastic, Maximum Cup Height 3 5/8 in, Maximum Cup Diameter 2 7/8 in, Maximum Handling Temperature 200 Degrees F, Product Type Glass Rack, Color Soft Gray, Number of Compartments 17, Overall Depth Not Applicable, Overall Height 5 5/8 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.