Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Rack, PK 6

  • Mfr # EA20C258151

  • Zoro # G815574076


product price: $223.99
/pk 6, $37.33/ea
Free Shipping & Returns

Key Features

Maximum Cup Height
2 5/8 in
Compartment Size
4 3/8 x 3 7/16 in
Number of Compartments
20
Maximum Cup Diameter
3 1/2 in
Overall Width
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA20C258151
Zoro #
G815574076
UPC #
099511330683
Country of Origin
United States

Dimensions

Maximum Cup Height
2 5/8 in
Compartment Size
4 3/8 x 3 7/16 in
Maximum Cup Diameter
3 1/2 in
Overall Width
19 3/4 in
Overall Length
19 3/4 in
Overall Height
4 in

Details

Item
Tilted Glass Rack
Number of Compartments
20
Maximum Handling Temperature
200 Degrees F
Color
Soft Gray
NSF Certified
Yes
Product Type
Tilted Glass Rack
Material
Plastic

Description

Tilted Glass Rack, Material Plastic, Compartment Size 4 3/8 x 3 7/16 in, Maximum Cup Height 2 5/8 in, Maximum Cup Diameter 3 1/2 in, Maximum Handling Temperature 200 Degrees F, Product Type Tilted Glass Rack, Color Soft Gray, Number of Compartments 20, Overall Depth Not Applicable, Overall Height 4 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.