Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Rack, PK 6

  • Mfr # EA8HC258151

  • Zoro # G315575061


product price: $152.99
/pk 6, $25.50/ea
Free Shipping & Returns

Key Features

NSF Certified
Yes
Maximum Handling Temperature
200 Degrees F
Overall Width
10 in
Product Type
Tilted Glass Rack
Overall Length
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA8HC258151
Zoro #
G315575061
UPC #
099511330751
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Length
19 3/4 in
Compartment Size
4 3/8 x 3 7/16 in
Maximum Cup Height
2 5/8 in
Maximum Cup Diameter
4 1/8 in
Overall Height
4 in

Details

NSF Certified
Yes
Maximum Handling Temperature
200 Degrees F
Product Type
Tilted Glass Rack
Number of Compartments
8
Item
Tilted Glass Rack
Material
Plastic
Color
Soft Gray

Description

Tilted Glass Rack, Material Plastic, Compartment Size 4 3/8 x 3 7/16 in, Maximum Cup Height 2 5/8 in, Maximum Cup Diameter 4 1/8 in, Maximum Handling Temperature 200 Degrees F, Product Type Tilted Glass Rack, Color Soft Gray, Number of Compartments 8, Overall Depth Not Applicable, Overall Height 4 in, Overall Length 19 3/4 in, Overall Width 10 in, NSF Certified Yes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.