Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Flatware Rack, PK 6

  • Mfr # EAHFR258151

  • Zoro # G615574429


product price: $184.99
/pk 6, $30.83/ea
Free Shipping & Returns

Key Features

Color
Soft Gray
NSF Certified
Yes
Maximum Handling Temperature
200 Degrees F
Product Type
Flatware Rack
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAHFR258151
Zoro #
G615574429
UPC #
099511330805
Country of Origin
United States

Dimensions

Overall Height
4 in

Details

Color
Soft Gray
NSF Certified
Yes
Maximum Handling Temperature
200 Degrees F
Item
Flatware Rack
Product Type
Flatware Rack

Description

Flatware Rack, Maximum Handling Temperature 200 Degrees F, Product Type Flatware Rack, Color Soft Gray, Overall Height 4 in, NSF Certified Yes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.