Half Rack Base w/3 Extender, PK 3
Mfr # EAHBR712151
Zoro # G115574479
product price: $151.99
/pk 3, $50.66/ea
Free Shipping & Returns
Key Features
Overall Width
10 in
Color
Soft Gray
Maximum Handling Temperature
200 Degrees F
Product Type
Rack Base
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAHBR712151
Zoro #
G115574479
UPC #
099511330195
Country of Origin
United States
Dimensions
Overall Width
10 in
Overall Height
8 7/8 in
Overall Length
19 3/4 in
Details
Color
Soft Gray
Maximum Handling Temperature
200 Degrees F
Item
Rack Base
Product Type
Rack Base
Material
Plastic
NSF Certified
Yes
Description
Rack Base, Material Plastic, Maximum Handling Temperature 200 Degrees F, Product Type Rack Base, Color Soft Gray, Overall Height 8 7/8 in, Overall Length 19 3/4 in, Overall Width 10 in, NSF Certified Yes, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.