Zoro Homepage

Half Rack Base w/Extender, PK 5

  • Mfr # EAHBR414151

  • Zoro # G515574055


product price: $179.99
/pk 5, $36.00/ea
Free Shipping & Returns

Key Features

Overall Length
19 3/4 in
NSF Certified
Yes
Overall Height
5 5/8 in
Material
Plastic
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAHBR414151
Zoro #
G515574055
UPC #
099511329991
Country of Origin
United States

Dimensions

Overall Length
19 3/4 in
Overall Height
5 5/8 in
Overall Width
10 in

Details

NSF Certified
Yes
Material
Plastic
Maximum Handling Temperature
200 Degrees F
Color
Soft Gray
Item
Rack Base
Product Type
Rack Base

Description

Rack Base, Material Plastic, Maximum Handling Temperature 200 Degrees F, Product Type Rack Base, Color Soft Gray, Overall Height 5 5/8 in, Overall Length 19 3/4 in, Overall Width 10 in, NSF Certified Yes, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.