Half Size Open Extender, PK 12
Mfr # EAHE3151
Zoro # G215574478
product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns
Key Features
NSF Certified
No
Compartment Size
18-1/4 x 8-3/8 in
Overall Height
2 in
Product Type
Rack Extender
Color
Soft Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAHE3151
Zoro #
G215574478
UPC #
099511329823
Country of Origin
United States
Dimensions
Compartment Size
18-1/4 x 8-3/8 in
Overall Height
2 in
Overall Width
9 7/8 in
Overall Length
19 3/4 in
Details
Item
Rack Extender
NSF Certified
No
Product Type
Rack Extender
Color
Soft Gray
Description
Rack Extender, Compartment Size 18-1/4 x 8-3/8 in, Product Type Rack Extender, Color Soft Gray, Overall Height 2 in, Overall Length 19 3/4 in, Overall Width 9 7/8 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.