Ice Caddie, Cap 100 Lbs, 4 Swivel
Mfr # EAICS100L4S131
Zoro # G7826472
product price: $966.99
/ea
Free Shipping & Returns
Key Features
Capacity
101.4 lb
Depth
30 1/4 in
Height
28 3/4 in
Width
22 1/2 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAICS100L4S131
Zoro #
G7826472
UPC #
099511231577
Country of Origin
United States
Dimensions
Depth
30 1/4 in
Height
28 3/4 in
Width
22 1/2 in
Overall Width
24 1/2 in
Overall Depth
30 1/4 in
Overall Height
28 3/4 in
Details
Item
Ice Caddy
Capacity
101.4 lb
Color
Brown
Material
Polyethylene
Wheel Type
(4) 5 in Swivel Casters
Door Type
Top Sliding
Liner Material
Polyethylene
Features
All-Weather Exterior, Will Not Crack or Dent, Molded-In Handles, Recessed Well and Drain Shelf Keep Ice out of Water
Standards
NSF Certified
Description
Ice Caddy, Capacity 100 lb, Overall Height 28 3/4 in, Overall Width 22 1/2 in, Overall Depth 30 1/4 in, Material Polyethylene, Color Dark Brown, Door Type Top Sliding, Wheel Type (4) 5 in Swivel Casters, Features The Slidinglid Ice Caddy is Designed with a Unique Lid that Slides Back and Under During use to Reduce the Risk of Cross-Contamination and a Recessed Well with Drain Shelf Keeps Ice Out of Water, Liner Material Polyethylene, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.