Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Caddie, Cap 125 Lbs, 5 In Casters

  • Mfr # EAICS125L131

  • Zoro # G7915345


product price: $957.99
/ea
Free Shipping & Returns

Key Features

Capacity
125.7 lb
Height
29 1/4 in
Color
Brown
Depth
31 1/2 in
Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAICS125L131
Zoro #
G7915345
UPC #
099511238019
Country of Origin
United States

Dimensions

Height
29 1/4 in
Depth
31 1/2 in
Width
23 in
Overall Height
29 3/8 in
Overall Width
23 in
Overall Depth
31 1/2 in

Details

Item
Ice Caddy
Capacity
125.7 lb
Color
Brown
Material
Polyethylene
Door Type
Top Sliding
Features
All-Weather Exterior, Will Not Crack or Dent, Molded-In Handles, Recessed Well and Drain Shelf Keep Ice out of Water
Wheel Type
(2) 5 in Swivel Casters, (2) 5 in Fixed Casters
Liner Material
Polyethylene
Standards
NSF Certified

Description

The CAMBRO - EAICS125L131 Ice Caddy is a substantial storage unit with an overall depth and width of 31 1/2 inches and 23 inches respectively. It stands at an overall height of 29 3/8 inches, making it suitable for numerous commercial settings where space optimization is essential. This ice caddy has been designed to hold up to a capacity of 125 lbs, offering ample room for storing large quantities of ice.
Built with durability in mind, this product features a robust polyethylene liner material that resists wear and tear over time. The all-weather exterior ensures the caddy can withstand various weather conditions without cracking or denting, providing long-lasting service. For ease of mobility, the unit comes equipped with (2) 5-inch swivel casters and (2) fixed casters allowing smooth movement around your premises. Additional functional features include molded-in handles for convenient handling and a recessed well along with a drain shelf which keeps the stored ice out of water.
This NSF Certified Ice Caddy boasts top sliding doors that provide quick access while maintaining optimal temperature inside the bin. Its brown color offers neutral aesthetics that blend seamlessly into any business environment. As such, this product provides reliable performance combined with practical design elements that cater to your business's needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.