Zoro Homepage

Ice Caddie, Cap 175 Lbs, 2 Fixed, 2 Swivel

  • Mfr # EAICS175T131

  • Zoro # G7912581


product price: $1,202.99
/ea
Free Shipping & Returns

Key Features

Capacity
176.4 lb
Color
Brown
Height
37 1/2 in
Depth
37 1/2 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAICS175T131
Zoro #
G7912581
UPC #
099511238682
Country of Origin
United States

Dimensions

Height
37 1/2 in
Depth
37 1/2 in
Width
23 in
Overall Height
37 5/8 in
Overall Depth
34 in
Overall Width
23 in

Details

Item
Ice Caddy
Capacity
176.4 lb
Color
Brown
Material
Polyethylene
Door Type
Top Sliding
Liner Material
Polyethylene
Standards
NSF Certified
Wheel Type
(2) 5 in Fixed Rear Casters, (2) 5 in Front Swivel Casters with Brake
Features
All-Weather Exterior, Will Not Crack or Dent, Molded-In Handles, Recessed Well and Drain Shelf Keep Ice out of Water

Description

Ice Caddy, Capacity 175 lb, Overall Height 37 1/2 in, Overall Width 23 in, Overall Depth 34 in, Material Polyethylene, Color Dark Brown, Door Type Top Sliding, Wheel Type (2) 5 in Fixed Rear Casters, (2) 5 in Front Swivel Casters with Brake, Features The Slidinglid Ice Caddy is Designed with a Unique Lid that Slides Back and Under During use to Reduce the Risk of Cross-Contamination and a Recessed Well with Drain Shelf Keeps Ice Out of Water, Includes -, Liner Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.