Zoro Homepage

Ice Caddie, Cap 175 Lbs, 5 & 10 In Casters

  • Mfr # EAICS175LB131

  • Zoro # G7938016


product price: $1,185.99
/ea
Free Shipping & Returns

Key Features

Capacity
176.4 lb
Color
Brown
Depth
37 1/2 in
Width
24 in
Height
29 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAICS175LB131
Zoro #
G7938016
UPC #
099511238552
Country of Origin
United States

Dimensions

Depth
37 1/2 in
Width
24 in
Height
29 1/4 in
Overall Width
24 in
Overall Depth
37 3/8 in
Overall Height
29 3/8 in

Details

Item
Ice Caddy
Capacity
176.4 lb
Color
Brown
Material
Polyethylene
Door Type
Top Sliding
Liner Material
Polyethylene
Features
All-Weather Exterior, Will Not Crack or Dent, Molded-In Handles, Recessed Well and Drain Shelf Keep Ice out of Water
Wheel Type
(2) 5 in Swivel Casters, (2) 5 in Casters with Brake
Standards
NSF Certified

Description

The CAMBRO - EAICS175LB131 Ice Caddy is a compact and practical solution for your ice storage needs. It stands at an overall height of 29 3/8 inches, with a width of 24 inches, and depth of 37 1/2 inches. This sizeable caddy can accommodate up to a substantial capacity of 175 lbs., making it suitable for various business operations that require large amounts of ice.
Crafted from durable polyethylene liner material, this ice caddy is built to withstand all weather conditions without cracking or denting. The brown exterior adds a touch of sophistication while the molded-in handles provide convenience during transportation. A unique feature includes the recessed well and drain shelf which are designed to keep the stored ice out of water, preserving its quality longer.
For enhanced mobility, this product comes equipped with (2) 5-inch swivel casters and (2) additional casters fitted with brakes for secure positioning when needed. The top sliding door type allows easy access to the contents while maintaining optimal temperature inside.
This item adheres to NSF certification standards ensuring its suitability in many commercial settings where hygiene and safety are paramount. With its robust construction and thoughtful design features, the CAMBRO - EAICS175LB131 Ice Caddy offers reliable performance in managing your ice storage requirements efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.