Zoro Homepage

Ice Caddie, Cap 175 Lbs, 5 In Casters

  • Mfr # EAICS175L131

  • Zoro # G7999022


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

Capacity
176.4 lb
Height
29 1/4 in
Depth
37 1/2 in
Width
24 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAICS175L131
Zoro #
G7999022
UPC #
099511238422
Country of Origin
United States

Dimensions

Height
29 1/4 in
Depth
37 1/2 in
Width
24 in
Overall Depth
37 3/8 in
Overall Width
24 in
Overall Height
29 3/8 in

Details

Item
Ice Caddy
Capacity
176.4 lb
Color
Brown
Material
Polyethylene
Standards
NSF Certified
Features
All-Weather Exterior, Will Not Crack or Dent, Molded-In Handles, Recessed Well and Drain Shelf Keep Ice out of Water
Door Type
Top Sliding
Wheel Type
(2) 5 in Fixed Casters, (2) 5 in Swivel Casters
Liner Material
Polyethylene

Description

Ice Caddy, Capacity 175 lb, Overall Height 29 1/4 in, Overall Width 24 in, Overall Depth 37 1/2 in, Material Polyethylene, Color Dark Brown, Door Type Top Sliding, Wheel Type (2) 5 in Fixed Casters, (2) 5 in Swivel Casters, Features The Slidinglid Ice Caddy is Designed with a Unique Lid that Slides Back and Under During use to Reduce the Risk of Cross-Contamination and a Recessed Well with Drain Shelf Keeps Ice Out of Water, Liner Material Polyethylene, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.