Ice Caddie, Cap 175 Lbs, Tall, 5 & 10 In
Mfr # EAICS175TB131
Zoro # G8301246
product price: $1,298.99
/ea
Free Shipping & Returns
Key Features
Capacity
176.4 lb
Color
Brown
Depth
37 1/2 in
Width
23 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAICS175TB131
Zoro #
G8301246
UPC #
099511238811
Country of Origin
United States
Dimensions
Depth
37 1/2 in
Width
23 in
Height
37 1/2 in
Overall Width
23 in
Overall Height
37 5/8 in
Overall Depth
34 in
Details
Item
Ice Caddy
Capacity
176.4 lb
Color
Brown
Material
Polyethylene
Standards
NSF Certified
Features
All-Weather Exterior, Will Not Crack or Dent, Molded-In Handles, Recessed Well and Drain Shelf Keep Ice out of Water
Door Type
Top Sliding
Wheel Type
(2) 10 in Easy Wheel Casters, 5 in Front Swivel Caster, 5 in Front Swivel Caster with Brake
Liner Material
Polyethylene
Description
Ice Caddy, Capacity 175 lb, Overall Height 37 1/2 in, Overall Width 23 in, Overall Depth 34 in, Material Polyethylene, Color Dark Brown, Door Type Top Sliding, Wheel Type (2) 10 in Easy Wheel Casters, 5 in Front Swivel Caster, 5 in Front Swivel Caster with Brake, Features The Slidinglid Ice Caddy is Designed with a Unique Lid that Slides Back and Under During use to Reduce the Risk of Cross-Contamination and a Recessed Well with Drain Shelf Keeps Ice Out of Water, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.