Zoro Homepage

Insulated Base, PK 12

  • Mfr # EAHK39B447

  • Zoro # G615574320


product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns

Key Features

Diameter
9 5/8 in
Product Type
Heat Keeper Insulating System
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAHK39B447
Zoro #
G615574320
UPC #
099511348527
Country of Origin
United States

Dimensions

Diameter
9 5/8 in

Details

Item
Heat Keeper Insulating System
Color
Meadow
Product Type
Heat Keeper Insulating System
NSF Certified
Yes

Description

Heat Keeper Insulating System, Product Type Heat Keeper Insulating System, Color Meadow, Diameter 9 5/8 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.