Insulated Base, PK 12
Mfr # EAHK39B457
Zoro # G115574349
product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns
Key Features
Diameter
9 5/8 in
Product Type
Heat Keeper Insulating System
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAHK39B457
Zoro #
G115574349
UPC #
099511348510
Country of Origin
United States
Dimensions
Diameter
9 5/8 in
Details
Item
Heat Keeper Insulating System
Color
Wheat
Product Type
Heat Keeper Insulating System
NSF Certified
Yes
Description
Heat Keeper Insulating System, Product Type Heat Keeper Insulating System, Color Wheat, Diameter 9 5/8 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.