Insulated Dome Cover, PK 12
Mfr # CAMDSD9480
Zoro # G815573567
product price: $179.99
/pk 12, $15.00/ea
Free Shipping & Returns
Key Features
Diameter
10 in
NSF Certified
Yes
Product Type
Insulated Dome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAMDSD9480
Zoro #
G815573567
UPC #
094726519809
Country of Origin
United States
Dimensions
Diameter
10 in
Details
Item
Insulated Dome
Color
Speckled Gray
NSF Certified
Yes
Product Type
Insulated Dome
Description
Insulated Dome, Product Type Insulated Dome, Color Speckled Gray, Diameter 10 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.