Insulated Dome, PK 12
Mfr # CAMDSD9487
Zoro # G515574369
product price: $179.99
/pk 12, $15.00/ea
Free Shipping & Returns
Key Features
Diameter
10 in
NSF Certified
Yes
Product Type
Insulated Dome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAMDSD9487
Zoro #
G515574369
UPC #
099511345649
Country of Origin
China
Dimensions
Diameter
10 in
Details
Item
Insulated Dome
Color
Cranberry
NSF Certified
Yes
Product Type
Insulated Dome
Description
Insulated Dome, Product Type Insulated Dome, Color Cranberry, Diameter 10 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.