Zoro Homepage

Insulated Dome, PK 12

  • Mfr # EAMDSD9497

  • Zoro # G415574797


product price: $179.99
/pk 12, $15.00/ea
Free Shipping & Returns

Key Features

Diameter
10 in
NSF Certified
Yes
Product Type
Insulated Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAMDSD9497
Zoro #
G415574797
UPC #
099511345656
Country of Origin
United States

Dimensions

Diameter
10 in

Details

Item
Insulated Dome
Color
Navy Blue
NSF Certified
Yes
Product Type
Insulated Dome

Description

Insulated Dome, Product Type Insulated Dome, Color Navy Blue, Diameter 10 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.