Insulated Dome, PK 12
Mfr # EAMDSLD9110
Zoro # G915574792
product price: $149.99
/pk 12, $12.50/ea
Free Shipping & Returns
Key Features
Diameter
10 1/4 in
Product Type
Low Profile Insulated Dome
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAMDSLD9110
Zoro #
G915574792
UPC #
099511348411
Country of Origin
United States
Dimensions
Diameter
10 1/4 in
Details
Item
Low Profile Insulated Dome
Color
Black
Product Type
Low Profile Insulated Dome
NSF Certified
Yes
Description
Low Profile Insulated Dome, Product Type Low Profile Insulated Dome, Color Black, Diameter 10 1/4 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.