Insulated Food Cart, 54 Inch H, Black

  • Mfr # EAUPCH1600110

  • Zoro # G3060550


product price:  $5,062.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Polyethylene
Includes
(1) Each UPCH1600 and (1) Each 9 ft Power Cord
Voltage
110 - 125 VAC
Compartment Dimensions W x D x H
21 in W x 26-1/8 in D x 21 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EAUPCH1600110
Zoro #
G3060550
UPC #
099511246304
Country of Origin
United States

Dimensions

Compartment Dimensions W x D x H
21 in W x 26-1/8 in D x 21 in H
External Dimensions W x D x H
28-3/4 in W x 33-3/8 in D x 54-1/8 in H
Pan Size (In./cm)
2-1/2, 4, 6, 8
Pan Size
2 1/2 in, 4 in, 6 in, 8 in
Compartment Size
21 x 26 1/8 x 21 in

Details

Color
Black
Material
Polyethylene
Includes
(1) Each UPCH1600 and (1) Each 9 ft Power Cord
Voltage
110 - 125 VAC
Thermometer Type
LED
Caster Type
2 Fixed, 2 Swivel
Phase
single
Item
Heated Cart
Watts
529 W
Holding Capacity
(12) 6 in Pans, (16) 4 in Pans, (24) 2-1/2 in Pans, (8) 8 in Pans
Caster Material
Polyurethene
Number of Compartments
2
Trays Per Cart/Per Compartment
12
Heat Setting
150 to 165
Trays per Cart/Per Compartment
12
Product Type
Heated Cart
Loading Orientation
Side-Load
NSF Certified
Yes

Description

Heated Cart, Holding Capacity (12) 6 in Pans, (16) 4 in Pans, (24) 2 1/2 in Pans, (8) 8 in Pans, Heat Setting 150 to 165, Compartment Size 21 x 26 1/8 x 21 in, Pan Size 2 1/2 in, 4 in, 6 in, 8 in, Number of Compartments 2, Includes 9 ft Power Cord, Material Polyethylene, Phase Single, Product Type Heated Cart, Caster Material Polyurethane, Caster Type (2) Fixed, (2) Swivel, Color Black, NSF Certified Yes, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.