Zoro Homepage

Insulated Top Load Carrier

  • Mfr # EAEPP280WSTSW110

  • Zoro # G3979850


product price: $62.89
/ea

Key Features

Number of Compartments
1
Color
Black
Type
Lightweight Soft Sided
Holding Capacity
8 in Deep Pan
Load Capacity (Lb.)
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAEPP280WSTSW110
Zoro #
G3979850
UPC #
10099511048363
Country of Origin
United States

Dimensions

Gastronorm Dimension
GN 1/2-200
Pan Size (In./cm)
1 x 6 in, 1 x 8 in, 2 x 4 in, 3 x 2-1/2 in

Details

Item
Insulated Carrier
Number of Compartments
1
Color
Black
Type
Lightweight Soft Sided
Holding Capacity
8 in Deep Pan
Load Capacity (Lb.)
50 lb
Phase
Single
Product Type
Insulated Carrier
Loading Orientation
Top-Load
NSF Certified
Yes
Maximum Load Capacity
50 lb

Description

Insulated Carrier, Holding Capacity 8 in Deep Pan, Pan Size 2 1/2 in, 4 in, 6 in, 8 in, Maximum Load Capacity 50 lb, Number of Compartments 1, Phase Single, Product Type Insulated Carrier, Caster Type Not Applicable, Color Black, Gastronorm Dimension GN 1/2-200, NSF Certified Yes, Loading Orientation Top-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.