Zoro Homepage

Insulated Transport Cart, 21 1/2 x32

  • Mfr # EA1826LTC3157

  • Zoro # G3336280


product price: $1,185.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
(2) 6" Fixed, (2) 6" Swivel
Color
Beige
Type
Trays & Sheet Pans
Overall Depth
32 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1826LTC3157
Zoro #
G3336280
UPC #
099511213405
Country of Origin
United States

Dimensions

Overall Depth
32 in
Tray Size (In.)
18 x 26
Inside Depth
18 3/8 in
Caster Dia.
6 in
Overall Width
21 1/2 in
Inside Width
26 1/8 in
Overall Height
37 1/2 in
Inside Height
26 1/4 in
Tray Size
18 in x 26 in

Details

Item
Camcart
Caster Type
(2) 6" Fixed, (2) 6" Swivel
Color
Beige
Type
Trays & Sheet Pans
Caster Material
Polyurethane
Material
Polyethylene
Includes
Removable Cutting Board
Number of Trays
7
Number of Menu Clips
0
Pass-through / Nonpass-through
Non-Pass-Through
Insulated / Uninsulated
Insulated
Caster Configuration
(1) Swivel, (1) Swivel with Brake, (2) Rigid
Number of Doors
1
Number of Compartments
1
Distance Between Rails
3 in
Product Type
Camcart
Loading Orientation
Side-Load
NSF Certified
Yes
Holding Capacity
(7) 18 x 26 in Sheet Pans

Description

Camcart, Holding Capacity (7) 18 x 26 in Sheet Pans, Number of Compartments 1, Includes Removable Cutting Board, Material Polyethylene, Product Type Camcart, Caster Material Polyurethane, Caster Type (2) Rigid with Brakes, (2) Swivel, Color Coffee Beige, NSF Certified Yes, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.