Insulated Transport Cart, 28 1/2x32 1/4In

  • Mfr # EAUPC1600191

  • Zoro # G9869027


product price: $2,402.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Granite Gray
Includes
(1) Each UPC1600 with 6 in Casters (2) Fixed, (2) Swivel with Brakes
Number of Compartments
2
External Dimensions W x D x H
28-1/2 x 32-1/4 x 53-1/4 in
Trays Per Cart/Per Compartment
48/24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAUPC1600191
Zoro #
G9869027
UPC #
099511235513
Country of Origin
United States

Dimensions

External Dimensions W x D x H
28-1/2 x 32-1/4 x 53-1/4 in
Tray Size (In.)
12 3/4 x 20 7/8 and 30 3/4 x 25 9/16
Compartment Dimensions W x D x H
21 x 26-1/8 x 21 in
Pan Size (In./cm)
2-1/2, 4, 6, 8
Internal Cabinet Dimensions W x D x H
21 x 26-1/8 x 21 in
Compartment Size
21 x 26 1/8 x 21 in

Details

Item
Insulated Transport Cart
Color
Granite Gray
Includes
(1) Each UPC1600 with 6 in Casters (2) Fixed, (2) Swivel with Brakes
Number of Compartments
2
Trays Per Cart/Per Compartment
48/24
Material
Polyethylene
For Use With
Food Pans
Caster Material
Polyurethane
Caster Type
(2) Fixed, (2) Swivel
Holding Capacity
(12) 6 in Pans, (16) 4 in Pans, (24) 2 1/2 in Pans, (8) 8 in Pans
Trays per Cart/Per Compartment
48/24
Product Type
Insulated Transport Cart
NSF Certified
Yes
Loading Orientation
Side-Load

Description

Insulated Transport Cart, Holding Capacity (12) 6 in Pans, (16) 4 in Pans, (24) 2 1/2 in Pans, (8) 8 in Pans, Compartment Size 21 x 26 1/8 x 21 in, Pan Size 2 1/2 in, 4 in, 6 in, 8 in, For Use With Food Pans, Number of Compartments 2, Material Polyethylene, Product Type Insulated Transport Cart, Caster Material Polyurethane, Caster Type (2) Fixed, (2) Swivel, Color Navy Blue, NSF Certified Yes, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.