Zoro Homepage

Ladles, PK 12

  • Mfr # EALD105135

  • Zoro # G415574636


product price: $30.85
/pk 12, $2.57/ea

Key Features

Capacity
1 oz
Material
Polycarbonate
Overall Length
10 9/16 in
Color
Clear
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EALD105135
Zoro #
G415574636
UPC #
099511303441
Country of Origin
United States

Dimensions

Overall Length
10 9/16 in

Details

Item
Ladle
Capacity
1 oz
Material
Polycarbonate
Color
Clear
NSF Certified
Yes
Handle Coating
Uncoated
Pour Spout
No
Product Type
Ladle
Finish
Unfinished

Description

Ladle, Overall Length 10 9/16 in, Material Polycarbonate, Finish Unfinished, Handle Coating Uncoated, Product Type Ladle, Capacity 1 oz, Color Clear, Pour Spout No, NSF Certified Yes, Package Quantity 12

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.