Zoro Homepage

Ladles, PK 12

  • Mfr # EALD130133

  • Zoro # G015574739


product price: $39.39
/pk 12, $3.28/ea

Key Features

Capacity
1 oz
Material
Polycarbonate
Overall Length
13 in
NSF Certified
Yes
Handle Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EALD130133
Zoro #
G015574739
UPC #
099511336081
Country of Origin
United States

Dimensions

Overall Length
13 in

Details

Item
Ladle
Capacity
1 oz
Material
Polycarbonate
Color
Beige
NSF Certified
Yes
Handle Coating
Uncoated
Product Type
Ladle
Pour Spout
No
Finish
Unfinished

Description

Ladle, Overall Length 13 in, Material Polycarbonate, Finish Unfinished, Handle Coating Uncoated, Product Type Ladle, Capacity 1 oz, Color Beige, Pour Spout No, NSF Certified Yes, Package Quantity 12

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.