Zoro Homepage

Ladles, PK 12

  • Mfr # EALD85135

  • Zoro # G515574659


product price: $35.79
/pk 12, $2.98/ea

Key Features

Material
Polycarbonate
Capacity
0.75 oz
Overall Length
8 1/2 in
Color
Clear
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EALD85135
Zoro #
G515574659
UPC #
099511304134
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in

Details

Item
Ladle
Material
Polycarbonate
Capacity
0.75 oz
Color
Clear
NSF Certified
Yes
Handle Coating
Uncoated
Finish
Unfinished
Product Type
Ladle
Pour Spout
No

Description

Ladle, Overall Length 8 1/2 in, Material Polycarbonate, Finish Unfinished, Handle Coating Uncoated, Product Type Ladle, Capacity 0.75 oz, Color Clear, Pour Spout No, NSF Certified Yes, Package Quantity 12

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.