Zoro Homepage

Ladles, PK 12

  • Mfr # LD105A110

  • Zoro # G715573735


product price: $51.79
/pk 12, $4.32/ea

Key Features

Capacity
1 oz
Material
Polycarbonate
Overall Length
10 9/16 in
Color
Black
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD105A110
Zoro #
G715573735
UPC #
099511303489
Country of Origin
United States

Dimensions

Overall Length
10 9/16 in

Details

Item
Ladle
Capacity
1 oz
Material
Polycarbonate
Color
Black
NSF Certified
Yes
Product Type
Ladle
Finish
Unfinished
Handle Coating
Uncoated
Pour Spout
No

Description

Ladle, Overall Length 10 9/16 in, Material Polycarbonate, Finish Unfinished, Handle Coating Uncoated, Product Type Ladle, Capacity 1 oz, Color Black, Pour Spout No, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.