Ladles, PK 12
Mfr # LD85A110
Zoro # G015573534
product price: $51.79
/pk 12, $4.32/eaKey Features
Material
Polycarbonate
Capacity
0.75 oz
Overall Length
8 1/2 in
Color
Black
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LD85A110
Zoro #
G015573534
UPC #
099511304172
Country of Origin
United States
Dimensions
Overall Length
8 1/2 in
Details
Item
Ladle
Material
Polycarbonate
Capacity
0.75 oz
Color
Black
NSF Certified
Yes
Pour Spout
No
Handle Coating
Uncoated
Product Type
Ladle
Finish
Unfinished
Description
Ladle, Overall Length 8 1/2 in, Material Polycarbonate, Finish Unfinished, Handle Coating Uncoated, Product Type Ladle, Capacity 0.75 oz, Color Black, Pour Spout No, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.