Zoro Homepage

Market Pan, 2 x 8 3/8 in, PK12

  • Mfr # EA8262MT148

  • Zoro # G215575024


product price: $284.99
/pk 12, $23.75/ea
Free Shipping & Returns

Key Features

Overall Width
8 3/8 in
Color
White
Material
Fiberglass
NSF Certified
Yes
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA8262MT148
Zoro #
G215575024
UPC #
099511154807
Country of Origin
United States

Dimensions

Overall Width
8 3/8 in
Overall Height
2 in

Details

Item
Market Pan
Color
White
Material
Fiberglass
NSF Certified
Yes
Product Type
Market Pan

Description

Market Pan, Overall Height 2 in, Product Type Market Pan, Color White, Material Fiberglass, Overall Width 8 3/8 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.