Market Pan, 2 x 8 7/16 in, PK12
Mfr # EA8302MT110
Zoro # G015574999
product price: $382.99
/pk 12, $31.92/ea
Free Shipping & Returns
Key Features
Overall Width
8 1/2 in
Color
Black
Material
Fiberglass
Product Type
Market Pan
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA8302MT110
Zoro #
G015574999
UPC #
099511154913
Country of Origin
United States
Dimensions
Overall Width
8 1/2 in
Overall Height
2 in
Details
Item
Market Pan
Color
Black
Material
Fiberglass
Product Type
Market Pan
NSF Certified
Yes
Description
Market Pan, Overall Height 2 in, Product Type Market Pan, Color Black, Material Fiberglass, Overall Width 8 1/2 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.