Meal Del. Cart, 30 5/8x39 1/8x58 1/8, Gray

  • Mfr # EAMDC1520T16191

  • Zoro # G9812372


product price:  $3,043.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
2 Swivel (With Brake), 2 Rigid
Color
Granite Gray
Overall Depth
39 1/8 in
Caster Material
Polyurethane
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAMDC1520T16191
Zoro #
G9812372
UPC #
099511241699
Country of Origin
United States

Dimensions

Overall Depth
39 1/8 in
Tray Size (In.)
15 x 20
Inside Width
20 5/8 in
Inside Height
21 1/2 in
Overall Height
58 1/8 in
Inside Depth
30 1/2 in
External Dimensions W x D x H
30-5/8 x 39-1/8 x 58-1/8"
Caster Dia.
6 in
Internal Cabinet Dimensions W x D x H
20-5/8 x 30-1/2 x 21-1/2"
Tray Size
15 in x 20 in
Door Width (In.)
31
Overall Width
30 5/8 in
Caster Diameter
6 in

Details

Item
Meal Delivery Cart
Caster Type
2 Swivel (With Brake), 2 Rigid
Color
Granite Gray
Caster Material
Polyurethane
Material
Polyethylene
Includes
Locking Paddle Latch
Pass-through / Nonpass-through
Non-Pass-Through
Number of Trays
16
Insulated / Uninsulated
Uninsulated
Trays Per Cart/Per Compartment
16 / 8
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Number of Doors
1
Distance Between Rails
5 1/4 in
Number of Compartments
2
Trays per Rail/Rail Spacing
2/ 5-1/4"
Number of Menu Clips
1
Product Type
Meal Delivery Cart
NSF Certified
Yes
Insulated
No
Pass-Through/Non-Pass-Through
Non-Pass-Through

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 39 1/8 in, Caster Diameter 6 in, Caster Material Nylon, Includes Locking Paddle Latch, Inside Depth 30 1/2 in, Inside Height 30 1/2 in, Inside Width 20 5/8 in, Overall Height 58 1/8 in, Product Type Meal Delivery Cart, Color Granite Gray, Distance Between Rails 5 1/4 in, Insulated No, Material Polyethylene, Number of Compartments 2, Number of Doors 1, Number of Trays 16, Overall Width 30 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.