Meal Delivery Cart 15X20 10 Trays, heavy

  • Mfr # EAMDC1520S10HD194

  • Zoro # G8629449


product price: $2,788.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Granite Sand
Material
Polyethylene
Number of Compartments
1
Number of Trays
10
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAMDC1520S10HD194
Zoro #
G8629449
UPC #
099511248711
Country of Origin
United States

Dimensions

Caster Diameter
6 in

Details

Item
Meal Delivery Cart
Color
Granite Sand
Material
Polyethylene
Number of Compartments
1
Number of Trays
10
Number of Doors
1
NSF Certified
Yes
Pass-Through/Non-Pass-Through
Non-Pass-Through
Insulated
Yes
Product Type
Meal Delivery Cart

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 38 1/4 in, Caster Diameter 6 in, Caster Material Nylon, Inside Depth 31 in, Inside Height 26 1/4 in, Inside Width 21 1/8 in, Overall Height 43 1/2 in, Product Type Meal Delivery Cart, Color Granite Sand, Distance Between Rails 5 1/4 in, Insulated Yes, Material Polyethylene, Number of Compartments 1, Number of Doors 1, Number of Trays 10, Overall Width 30 3/8 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.