Meal Delivery Cart, 55 1/8x38x43 1/4, Blue

  • Mfr # EAMDC1520S20401

  • Zoro # G9812415


product price: $3,290.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
2 Swivel (With Brake), 2 Rigid
Color
Blue
Overall Depth
38 in
Caster Material
Polyurethane
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAMDC1520S20401
Zoro #
G9812415
UPC #
099511241828
Country of Origin
United States

Dimensions

Overall Depth
38 in
Caster Dia.
6 in
Tray Size
15 in x 20 in
Inside Height
27 1/2 in
Overall Width
55 1/8 in
Inside Depth
30 1/4 in
Internal Cabinet Dimensions W x D x H
20-1/2 x 30-1/4 x 27-1/2"
Inside Width
20 1/2 in
Overall Height
43 1/4 in
Door Width (In.)
38-1/2
External Dimensions W x D x H
55-1/8 x 38 x 43-1/4"
Tray Size (In.)
15 x 20
Caster Diameter
5 in

Details

Item
Meal Delivery Cart
Caster Type
2 Swivel (With Brake), 2 Rigid
Color
Blue
Caster Material
Polyurethane
Material
Polyethylene
Includes
2 Louvered Vent Panels
Pass-through / Nonpass-through
Non-Pass-Through
Number of Menu Clips
2
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Insulated / Uninsulated
Uninsulated
Number of Doors
2
Trays per Rail/Rail Spacing
2/ 5-1/2"
Number of Trays
20
Distance Between Rails
5 1/2 in
Number of Compartments
2
Trays Per Cart/Per Compartment
20/10
NSF Certified
Yes
Product Type
Meal Delivery Cart
Pass-Through/Non-Pass-Through
Non-Pass-Through
Insulated
Yes

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 55 1/8 in, Caster Diameter 5 in, Caster Material Nylon, Inside Depth 30 1/4 in, Inside Height 30 1/4 in, Inside Width 20 1/2 in, Overall Height 44 1/4 in, Product Type Meal Delivery Cart, Color Blue, Distance Between Rails 5 1/2 in, Insulated Yes, Material Polyethylene, Number of Compartments 2, Number of Doors 2, Number of Trays 20, Overall Width 38 in, Number of Menu Clips 2, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.