Zoro Homepage

Meal Delivery Cart Capacity 16 Trays-14"

  • Mfr # EAMDC1418T16192

  • Zoro # G8625440


product price: $3,139.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Granite Green
Material
Polyethylene
Number of Trays
16
Number of Doors
1
Number of Compartments
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAMDC1418T16192
Zoro #
G8625440
UPC #
099511241606
Country of Origin
United States

Dimensions

Caster Diameter
6 in

Details

Item
Meal Delivery Cart
Color
Granite Green
Material
Polyethylene
Number of Trays
16
Number of Doors
1
Number of Compartments
2
Pass-Through/Non-Pass-Through
Non-Pass-Through
NSF Certified
Yes
Product Type
Meal Delivery Cart
Insulated
Yes

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 36 1/2 in, Caster Diameter 6 in, Caster Material Nylon, Inside Depth 29 3/8 in, Inside Height 21 1/2 in, Inside Width 18 3/8 in, Overall Height 58 1/8 in, Product Type Meal Delivery Cart, Color Granite Green, Distance Between Rails 5 1/4 in, Insulated Yes, Material Polyethylene, Number of Compartments 2, Number of Doors 1, Number of Trays 16, Overall Width 28 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.