Zoro Homepage

Meal Delivery Cart Capacity 20 Trays 14"

  • Mfr # EAMDC1418S20192

  • Zoro # G8625422


product price: $3,349.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Color
Granite Green
Material
Polyethylene
Number of Trays
20
Number of Doors
2
Number of Compartments
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAMDC1418S20192
Zoro #
G8625422
UPC #
099511242658
Country of Origin
United States

Dimensions

Caster Diameter
5 in

Details

Item
Meal Delivery Cart
Color
Granite Green
Material
Polyethylene
Number of Trays
20
Number of Doors
2
Number of Compartments
2
Number of Menu Clips
2
NSF Certified
Yes
Insulated
Yes
Pass-Through/Non-Pass-Through
Non-Pass-Through
Product Type
Meal Delivery Cart

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 48 1/2 in, Caster Diameter 5 in, Caster Material Nylon, Inside Depth 28 5/8 in, Inside Height 29 in, Inside Width 18 3/8 in, Overall Height 44 in, Product Type Meal Delivery Cart, Color Granite Green, Distance Between Rails 5 1/2 in, Insulated Yes, Material Polyethylene, Number of Compartments 2, Number of Doors 2, Number of Trays 20, Overall Width 32 1/2 in, Number of Menu Clips 2, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.