Zoro Homepage

Meal Delivery Cart Capacity 20 Trays -15

  • Mfr # EAMDC1520S20194

  • Zoro # G8628828


product price: $3,709.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Granite Sand
Material
Polyethylene
Number of Trays
20
Number of Doors
2
Number of Menu Clips
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAMDC1520S20194
Zoro #
G8628828
UPC #
099511241927
Country of Origin
United States

Dimensions

Caster Diameter
5 in

Details

Item
Meal Delivery Cart
Color
Granite Sand
Material
Polyethylene
Number of Trays
20
Number of Doors
2
Number of Menu Clips
2
Number of Compartments
2
Insulated
Yes
Product Type
Meal Delivery Cart
NSF Certified
Yes

Description

Meal Delivery Cart, Overall Depth 55 1/8 in, Caster Diameter 5 in, Caster Material Nylon, Inside Depth 30 1/4 in, Inside Height 27 1/2 in, Inside Width 20 1/2 in, Overall Height 44 1/4 in, Product Type Meal Delivery Cart, Color Granite Sand, Distance Between Rails 5 1/2 in, Insulated Yes, Material Polyethylene, Number of Compartments 2, Number of Doors 2, Number of Trays 20, Overall Width 38 in, Number of Menu Clips 2, NSF Certified Yes, Caster Configuration (2) Rigid, (2) Swivel with Brakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.