Zoro Homepage

Meal Delivery Cart Capacity 30 Trays 15"

  • Mfr # EAMDC1520T30192

  • Zoro # G8629254


product price: $5,869.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Granite Green
Material
Polyethylene
Number of Compartments
3
Caster Diameter
6 in
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAMDC1520T30192
Zoro #
G8629254
UPC #
099511242771
Country of Origin
United States

Dimensions

Caster Diameter
6 in

Details

Item
Meal Delivery Cart
Color
Granite Green
Material
Polyethylene
Number of Compartments
3
NSF Certified
Yes
Insulated
Yes
Product Type
Meal Delivery Cart

Description

Meal Delivery Cart, Overall Depth 60 in, Caster Diameter 6 in, Caster Material Nylon, Inside Depth 53 3/8 cm, Inside Height 127 cm, Inside Width 39 cm, Overall Height 63 5/8 in, Product Type Meal Delivery Cart, Color Granite Green, Distance Between Rails 5 in, Insulated Yes, Material Polyethylene, Number of Compartments 3, Number of Doors 3, Number of Trays 30, Overall Width 29 1/4 in, Number of Menu Clips 5, NSF Certified Yes, Caster Configuration (2) Rigid, (4) Swivel with Brakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.