
Meal Delivery Cart Dual Access 10 Tray G
Mfr # EAMDC1520S10D194
Zoro # G8629169
product price: $3,679.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Granite Sand
Material
Polyethylene
Number of Doors
2
Number of Compartments
1
Pass-Through/Non-Pass-Through
Non-Pass-Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAMDC1520S10D194
Zoro #
G8629169
UPC #
099511250073
Country of Origin
United States
Dimensions
Caster Diameter
5 in
Details
Item
Meal Delivery Cart
Color
Granite Sand
Material
Polyethylene
Number of Doors
2
Number of Compartments
1
Pass-Through/Non-Pass-Through
Non-Pass-Through
Insulated
Yes
NSF Certified
Yes
Product Type
Meal Delivery Cart
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 38 1/4 in, Caster Diameter 5 in, Caster Material Nylon, Inside Depth 31 in, Inside Height 26 1/4 in, Inside Width 21 1/8 in, Overall Height 42 3/4 in, Product Type Meal Delivery Cart, Color Granite Sand, Distance Between Rails 5 1/4 in, Insulated Yes, Material Polyethylene, Number of Compartments 1, Number of Doors 2, Number of Trays 5, Overall Width 30 3/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.