Zoro Homepage

Measuring Cup, PK 12

  • Mfr # CA100MCCW135

  • Zoro # G115575131


product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns

Key Features

Capacity
1 qt
Material
Polycarbonate
Color
Clear
Overall Length
6 1/4 in
Product Type
Measuring Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA100MCCW135
Zoro #
G115575131
UPC #
099511310111
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Overall Width
4 11/16 in
Overall Height
6 in

Details

Item
Measuring Cup
Capacity
1 qt
Material
Polycarbonate
Color
Clear
Product Type
Measuring Cup
Handle Style
Molded
Graduation Subdivisions
1 qt
Handle Color
Clear
Dry/Liquid
Dry, Liquid
NSF Certified
Yes

Description

Measuring Cup, Overall Height 6 in, Material Polycarbonate, Color Clear, Handle Color Clear, Handle Style Molded, Capacity 1 qt, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 1 qt, Overall Length 6 1/4 in, Overall Width 4 11/16 in, NSF Certified Yes, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.