Zoro Homepage

Measuring Cup, PK 12

  • Mfr # CA200MCCW135

  • Zoro # G915575102


product price: $220.99
/pk 12, $18.42/ea
Free Shipping & Returns

Key Features

Capacity
2 qt
Material
Polycarbonate
Color
Clear
NSF Certified
Yes
Overall Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA200MCCW135
Zoro #
G915575102
UPC #
099511314324
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Overall Width
5 9/16 in
Overall Height
8 1/4 in

Details

Item
Measuring Cup
Capacity
2 qt
Material
Polycarbonate
Color
Clear
NSF Certified
Yes
Graduation Subdivisions
2 qt
Dry/Liquid
Dry, Liquid
Handle Style
Molded
Handle Color
Clear
Product Type
Measuring Cup

Description

Measuring Cup, Overall Height 8 1/4 in, Material Polycarbonate, Color Clear, Handle Color Clear, Handle Style Molded, Capacity 2 qt, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 2 qt, Overall Length 7 1/2 in, Overall Width 5 9/16 in, NSF Certified Yes, Package Quantity 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.