Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Cup, PK 12

  • Mfr # CA50MCCW135

  • Zoro # G015575118


product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns

Key Features

Capacity
1 pt
Material
Polycarbonate
Color
Clear
NSF Certified
Yes
Overall Width
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA50MCCW135
Zoro #
G015575118
UPC #
099511316120
Country of Origin
United States

Dimensions

Overall Width
3 3/8 in
Overall Height
4 3/4 in
Overall Length
5 in

Details

Item
Measuring Cup
Capacity
1 pt
Material
Polycarbonate
Color
Clear
NSF Certified
Yes
Handle Color
Clear
Product Type
Measuring Cup
Handle Style
Molded
Dry/Liquid
Dry, Liquid
Graduation Subdivisions
1 pt

Description

Measuring Cup, Overall Height 4 3/4 in, Material Polycarbonate, Color Clear, Handle Color Clear, Handle Style Molded, Capacity 1 pt, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 1 pt, Overall Length 5 in, Overall Width 3 3/8 in, NSF Certified Yes, Package Quantity 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.