Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mob Sh U w/L Ctrs 21" W x 36" L x 67" H

  • Mfr # CPMU213667V4480

  • Zoro # G014574754


product price: $852.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMU213667V4480
Zoro #
G014574754
UPC #
099511923540
Country of Origin
United States

Details

Item
Mob Sh U w/L Ctrs 21" W x 36" L x 67" H

Description

Shelving Unit, Caster Type Swivel, Overall Height 67 1/4 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 225 lb, Color Speckled Gray, Load Capacity 900 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.