Mob Sh U w/L Ctrs 24" W x 42" L x 67" H

  • Mfr # CPMU244267V4480

  • Zoro # G014574730


product price: $936.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMU244267V4480
Zoro #
G014574730
UPC #
099511923731
Country of Origin
United States

Details

Item
Mob Sh U w/L Ctrs 24" W x 42" L x 67" H

Description

Shelving Unit, Caster Type Swivel, Overall Height 67 1/4 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 225 lb, Color Speckled Gray, Load Capacity 900 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.